Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 5/8'' x 1300' 3-in-1 Pull Line Measuring Tape
Mfr # PMT1300
Zoro # G207168081
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1300'
- Color Natural
- Size 5/8" x 1300'
- Material High Tenacity Polyester
- Features Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # PMT1300
- Zoro # G207168081
- UPC # 781002823384
- Country of Origin Canada
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 1300' |
Size | 5/8" x 1300' |
Details
Color | Natural |
Material | High Tenacity Polyester |
Features | Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting |
Type | Premise Tape |
Application | High Tensile Strength and High Temperature Cable Pulling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 1/2-1IN (69858)
- GREY PNEUMATIC 1/2" Drive Socket Set, 24 pcs (1324D)
- WALTER SURFACE TECHNOLOGIES 1-8 Unc Sst Power Tap (03B661)
- MASON INDUSTRIES Easy Cut Waffle Pad - Natural Rubber 18" X 18" X 3/8" (R18X18MSW)
- L.H. DOTTIE L.H. Dottie Fish Tape Quick Leader (QL12)
- L.H. DOTTIE L.H. Dottie 3/8'' x 600' Yellow Polypropylene Pull Rope (3860)
- L.H. DOTTIE L.H. Dottie 1/4'' x 600' Yellow Polypropylene Pull Rope (1460)
- L.H. DOTTIE L.H. Dottie 3/4'' x 450' Nylon Line Package, 5PK (LP75450)
- L.H. DOTTIE L.H. Dottie 1/2'' x 600' Yellow Polypropylene Pull Rope (1260)
- L.H. DOTTIE L.H. Dottie 1/2'' x 300' Yellow Polypropylene Pull Rope (1230)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Power Fishing Piston (PFP150)
- L.H. Dottie Electrical Tools