Shop All Nut Drivers
L.H. Dottie
L.H. Dottie 5/16'' x 2-9/16'' Magnetic Nut Driver (Carded)
Mfr # MT10LC
Zoro # G207167985
product price: $19.18
/ea
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 2-9/16"
- Fastening Tool Material S2 Steel
- Application - Tools General Fastening
- Finish Sand Blasted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MT10LC
- Zoro # G207167985
- UPC # 781002818878
- Country of Origin China
- Category Nut Drivers
Dimensions
Shank Size | 1/4" |
Overall Length | 2-9/16" |
Drive Size | 5/16" |
Details
Fastening Tool Material | S2 Steel |
Item | Magnetic Hex Tool |
Application - Tools | General Fastening |
Finish | Sand Blasted |
Nut Driver Shank Style | Quick Change |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12603200)
- FISKARS Rotary Straight Utility Blade, 60mm W (193730-1005)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (AB-50S)
- WESTWARD Hole Saw, Bi-Metal, 4 in. (29VU38)
- L.H. DOTTIE L.H. Dottie 3/8'' Concrete Rod Hanger Installation Tool (SCP38)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Hanger Screw Installation Tool (HBT)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- L.H. DOTTIE L.H. Dottie 1/4'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT8LC)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- L.H. DOTTIE L.H. Dottie 3/8'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT38LC)
- MOODY TOOL Mag Handle Metric Hex Driver, 0.9mm (51-1610)
- L.H. Dottie Nut Drivers