Shop All Nut Drivers
L.H. Dottie
L.H. Dottie 5/16'' x 1-3/4'' Magnetic Nut Driver (Carded)
Mfr # MT10C
Zoro # G807168535
product price: $15.01
/ea
$15.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 1-3/4"
- Fastening Tool Material S2 Steel
- Drive Size 5/16"
- Finish Sand Blasted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MT10C
- Zoro # G807168535
- UPC # 781002818861
- Country of Origin China
- Category Nut Drivers
Dimensions
Shank Size | 1/4" |
Overall Length | 1-3/4" |
Drive Size | 5/16" |
Details
Fastening Tool Material | S2 Steel |
Finish | Sand Blasted |
Application - Tools | General Fastening |
Nut Driver Shank Style | Quick Change |
Item | Magnetic Hex Tool |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel (VFN2)
- CLE-LINE 115PC 135° Heavy-Duty Cobalt Jobber Length Drll Set Cle-Line 1802 Straw HSS-CO 1/16-1/2, A-Z, #1-#60 (C21129)
- VULCAN Wrench Adjust 6In Vinyl Hndl (JL149063L)
- OSG Spiral Point Tap, Plug 3 Flutes (1242005)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Hex Drive System (DLMPHD)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Hanger Screw Installation Tool (HBT)
- L.H. DOTTIE L.H. Dottie 3/8'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT38LC)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- L.H. DOTTIE L.H. Dottie 1/4'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT8LC)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/16" HEX DRIVER 6" LEN (GP19066F)
- L.H. Dottie Nut Drivers