Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 5/16'' High Speed Steel Drill (Carded)
Mfr # HS20C
Zoro # G307167014
product price: $8.24
/ea
Sold in multiples of 2 for $16.48
$16.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Three Flats
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HS20C
- Zoro # G307167014
- UPC # 781002821403
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 4-1/2" |
Flute Length | 3-3/16" |
Bit Dia. | 5/16" |
Shank Size | 5/16" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Three Flats |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 1 |
Flute Type | Spiral |
Standards | ANSI |
Drill Bit Point Angle | 135° |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Point Type | Split |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #41 2-3/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT9)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD23016)
- YANKEE Reamer, Hand Reamer, 0.5000 In (400-0.5)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/32 (C10602)
- L.H. DOTTIE L.H. Dottie 1/4'' High Speed Steel Drill (Carded) (HS16C)
- L.H. DOTTIE L.H. Dottie 15/32'' High Speed Steel Drill (Carded) (HS30C)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 3/32'' High Speed Steel Drill (Carded) (HS6C)
- L.H. DOTTIE L.H. Dottie 1/2'' High Speed Steel Drill (Carded) (HS32C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- STM 41 Fast Spiral HSS Drill (117798)
- L.H. Dottie High Speed Jobber Drill Bits