Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie 5/16'' Hex Pin Insert Bit
Mfr # 73TR8
Zoro # G007166911
product price: $19.36
/ea
$19.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Installs Hex Pin Screws
- Bit Style Tamperproof
- Overall Bit Length 1"
- Shank Shape Hex
- Type Insert Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 73TR8
- Zoro # G007166911
- UPC # 781002227380
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1" |
Drive Size | 5/16" |
Shank Size | 1/4" |
Details
Application - Tools | Installs Hex Pin Screws |
Bit Style | Tamperproof |
Shank Shape | Hex |
Type | Insert Bit |
Drive Type | Hex Pin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner, Model K-45 (K-45)
- WESTWARD Mechanical Jaw Puller, 5 ton, Reversible (23MD26)
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- SUPER TOOL 5/32" Carbide 135 Deg. Jobber Length Drill Bit (50568)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- L.H. DOTTIE L.H. Dottie #0 x 1'' Phillips Insert Bit (Carded) (IB0PC)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Square Drive Power Bit (Carded) (IB1XC)
- EAZYPOWER Tee Star Bit, Size T20, 2" (73222/B)
- L.H. Dottie Screwdrivers and Nutdrivers