Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 5/16'' Anti Short Bushing, 1000PK
Mfr # 0
Zoro # G307168509
Free Shipping & Returns
$76.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Polyethylene
- Conduit Size 5/16"
- Color Red
- Connection Push In
- Type Plastic Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 0
- Zoro # G307168509
- UPC # 781002116004
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 5/16" |
Flex Length | 5/16" |
Cable Size - Anti-Short Bushing | 14/2, 14/3, 12/2 |
Details
Conduit Fitting Material | Polyethylene |
Color | Red |
Connection | Push In |
Type | Plastic Bushing |
Application | Protects Wires From Sharp Cut Edges of BX or Flex |
Style - Connector | Anti-Short |
For Use With | FMC, AC, BX & MC Cable |
Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CBRS20TR)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A (8903LXG40V02)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- L.H. DOTTIE L.H. Dottie 1'' Combo Coupling, 10PK (CF3)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Washer, 100PK (RW21)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2-1/2'' Reducing Washer, 10PK (RW97)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Locknut, 25PK (LN300)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Locknut, 50PK (LN125)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- RACO Noninsulated Connector, 1 In., 45 Deg (3444)
- L.H. Dottie Conduit Fittings