Shop All Drill Extensions
L.H. Dottie
L.H. Dottie 5'' Ship Auger & Speed-D-Feed Bit Extension
Mfr # X5
Zoro # G507168422
product price: $17.90
/ea
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ship Auger & Speed D Feed Bit Extension
- Material Carbon Steel
- Drill Size 7/16"
- Application When Additional Reach is Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # X5
- Zoro # G507168422
- UPC # 781002219552
- Country of Origin Taiwan, Province of China
- Category Drill Extensions
Dimensions
Drill Size | 7/16" |
Overall Length (In.) | 5-1/2" |
Details
Type | Ship Auger & Speed D Feed Bit Extension |
Material | Carbon Steel |
Application | When Additional Reach is Required |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Not Applicable Hex Key, 2.5 mm Tip Size (28547)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Taper Hand Tap (DWTT1-1/2-12)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M8x125 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX8X1.25)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-7811)
- L.H. DOTTIE L.H. Dottie 18'' Ship Auger & Speed-D-Feed Bit Extension (X18)
- L.H. DOTTIE L.H. Dottie 24'' Ship Auger & Speed-D-Feed Bit Extension (X24)
- L.H. DOTTIE L.H. Dottie 12'' Ship Auger & Speed-D-Feed Bit Extension (X12)
- L.H. DOTTIE L.H. Dottie 9-1/2'' Ship Auger & Speed-D-Feed Bit Extension (X9)
- EAZYPOWER Hex Extensions, 1/4 In (88439)
- BOSCH 6'' Spade Bit Extension (DQCE1006)
- BOSCH 6'' Spade Bit Extension (DQCE1006)
- L.H. Dottie Drill Extensions