Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 5'' Rigid Strut Clamp, 25PK
Mfr # SC500R
Zoro # G707168567
product price: $243.64
/pk 25, $9.75/ea
Free Shipping & Returns
$243.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 5"
- For Use With Rigid Conduit
- Finish Electrogalvanized
- Load Rating 1000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SC500R
- Zoro # G707168567
- UPC # 781002817291
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 3/8"-16 x 1-1/4" |
Size | 5 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 5" |
For Use With | Rigid Conduit |
Finish | Electrogalvanized |
Load Rating | 1000 lbs |
Thickness | 11 ga |
Includes | Keps Nut |
Type | Strut Clamp |
Conduit Type | Rigid |
Style/Type | Rigid Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520CP)
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- INTERMATIC Timer, Spring Wound (FF30M)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 5/16" Stud PK100 (160406-100)
- L.H. DOTTIE L.H. Dottie 4'' Two Hole Pipe Strap, 10PK (HW410)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- L.H. DOTTIE L.H. Dottie 1/2'' Two Hole EMT Strap, 250PK (TW301)
- L.H. DOTTIE L.H. Dottie 1'' One Hole EMT Strap, 100PK (TW100)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- L.H. DOTTIE L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK (BK38M)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- L.H. Dottie Conduit Clamps & Hangers