Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 5'' Rigid Conduit Plastic Bushing, 10PK
Mfr # PB500
Zoro # G307168448
product price: $96.01
/pk 10, $9.60/ea
Free Shipping & Returns
$96.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Thermoplastic
- Conduit Size 5"
- Color Gray
- Connection Threaded
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PB500
- Zoro # G307168448
- UPC # 781002101505
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 5" |
Trade Size | 5 in |
Details
Conduit Fitting Material | Thermoplastic |
Color | Gray |
Connection | Threaded |
Material | Thermoplastic |
Style - Connector | Rigid Conduit |
For Use With | Threaded Rigid & IMC Conduit |
Application | Protects Wires Coming Through Conduit |
Type | Plastic Bushing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- RACO Set Screw Connector, 2-33/64" L, Steel (2006)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- L.H. DOTTIE L.H. Dottie 1/2'' Weathertight Hub, 10PK (WTH50)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Steel Liquid Tight Connector, 25PK (SL50I)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- L.H. DOTTIE L.H. Dottie 3'' Insulated No Thread Connector (NT300I)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK (PB200)
- HUBBELL WIRING DEVICE-KELLEMS Locknut 1-1/4 Npt Pltd (00322004LPK50)
- L.H. Dottie Conduit Fittings