Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 4'' x 3'' Reducing Washer, 10PK
Mfr # RW108
Zoro # G007168335
product price: $117.45
/pk 10, $11.75/ea
Free Shipping & Returns
$117.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 4" x 3"
- Finish Pre-Galvanized
- Inside Dia. 3"
- Type Reducing Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW108
- Zoro # G007168335
- UPC # 781002301981
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 4" x 3" |
Inside Dia. | 3" |
Outside Dia. | 4" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Type | Reducing Washer |
Material | Steel |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- HUBBELL 20A Twist-Lock Connector 2P 3W 250VAC L6-20R BK/WT (HBL2323)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Conduit Plastic Bushing, 10PK (PB500)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Die Cast Liquid Tight Connector, 10PK (LT75I)
- L.H. DOTTIE L.H. Dottie 1'' Combo Coupling, 10PK (CF3)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/4'' Reducing Washer, 25PK (RW74)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Plastic Bushing, 100PK (PB50)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- L.H. Dottie Conduit Fittings