Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 4'' x 3'' Reducing Bushing
Mfr # R375
Zoro # G907168251
product price: $82.54
/ea
Free Shipping & Returns
$82.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3"
- Outside Dia. 4"
- For Use With Rigid/IMC Conduit
- Agency Compliance UL Listed
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R375
- Zoro # G907168251
- UPC # 781002305842
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 3" |
Outside Dia. | 4" |
Details
Item - Reducing Bushings | Reducing Bushing |
For Use With | Rigid/IMC Conduit |
Agency Compliance | UL Listed |
Material | Zinc Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Silicone Lubricant, 10 Oz, For Gruvlok (0390162881)
- CLIMAX METAL PRODUCTS MC-05-S Metric Set Screw Collar (MC-05-S)
- DIXON Watts Standard Regulator, 1" (R119-08C)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.25 inch OD (2AK114H)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Bushing, 50PK (R354)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/4'' Reducing Bushing, 10PK (R365)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Bushing (R369)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK (R352)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- FONTAINE Pin - Pivot, Fifth Wheel Top Plate (KIT-PIN-LLB)
- L.H. Dottie Bushings