Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 4'' x 3-1/2'' Reducing Washer, 10PK
Mfr # RW109
Zoro # G407168270
product price: $117.45
/pk 10, $11.75/ea
Free Shipping & Returns
$117.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 4" x 3-1/2"
- Finish Pre-Galvanized
- Material Steel
- Inside Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW109
- Zoro # G407168270
- UPC # 781002302001
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 4" x 3-1/2" |
Inside Dia. | 3-1/2" |
Outside Dia. | 4" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Material | Steel |
Type | Reducing Washer |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compress Connector, 4/0 AWG (54167NT)
- FESTO Proximity Sensor SME-8M-DO-24V-K-7, 5-OE (SME-8M-DO-24V-K-7,5-OE)
- DECORA Swtch 2Sp Grnd 15A Wht (05634-0WS)
- POWER FIRST Plug Adapter, 6 Outlets, Connector 5-15P (52NY38)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Insulated No Thread Connector, 10PK (NT125I)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Conduit Plastic Bushing, 10PK (PB500)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/2'' Reducing Washer, 10PK (RW95)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK (SLB50)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- CARLON Elbow Conduit 90D Sch40 3/4In (UA9AEB-CTN)
- L.H. Dottie Conduit Fittings