Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 4'' x 2'' Reducing Washer, 10PK
Mfr # RW106
Zoro # G607168186
product price: $117.45
/pk 10, $11.75/ea
Free Shipping & Returns
$117.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 4" x 2"
- Finish Pre-Galvanized
- Outside Dia. 4"
- Inside Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW106
- Zoro # G607168186
- UPC # 781002301943
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 4" x 2" |
Outside Dia. | 4" |
Inside Dia. | 2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Material | Steel |
Type | Reducing Washer |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dual Relay White (ONW-P-1001-DMV-W)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- SOUTHWIRE Coleman Cable Yellow Jacket Indoor 2 ft. L Yellow Triple Outlet Cord 12/3 SJTW (2814)
- SQUARE D Thermal Unit, 70.9 to 98.1A (CC143.0)
- L.H. DOTTIE L.H. Dottie 3/4'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL75)
- L.H. DOTTIE L.H. Dottie 2'' x 1'' Reducing Washer, 25PK (RW63)
- L.H. DOTTIE L.H. Dottie 3'' No Thread Coupling (NTC300)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK (SLB50)
- L.H. DOTTIE L.H. Dottie 4'' x 1-1/4'' Reducing Washer, 10PK (RW104)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2-1/2'' Reducing Washer, 10PK (RW97)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- L.H. Dottie Conduit Fittings