Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 4'' x 2'' Reducing Bushing
Mfr # R373
Zoro # G907168213
product price: $82.54
/ea
Free Shipping & Returns
$82.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2"
- Outside Dia. 4"
- Material Zinc Alloy
- Agency Compliance UL Listed
- For Use With Rigid/IMC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R373
- Zoro # G907168213
- UPC # 781002305828
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 2" |
Outside Dia. | 4" |
Details
Item - Reducing Bushings | Reducing Bushing |
Material | Zinc Alloy |
Agency Compliance | UL Listed |
For Use With | Rigid/IMC Conduit |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Female (237426)
- DYNABRADE Bearing (01036)
- FESTO Motor Cable NEBM-M16G8-E-7.5-Q9-LE8 (NEBM-M16G8-E-7.5-Q9-LE8)
- KOYO Needle Roller Brg, 45, 1/4in Bore, Open (B-45)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Bushing (R367)
- L.H. DOTTIE L.H. Dottie 1/2'' x 3/8'' Reducing Bushing, 100PK (R351)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Bushing (R376)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Bushing (R375)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Bushing (R369)
- BAILEY Split Hardened Bushings: 1 in. I.D., 5/8 in. Length, 1 1/4 in. O.D. (153857)
- L.H. Dottie Reducing Bushings