Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 4'' x 2-1/2'' Reducing Washer, 10PK
Mfr # RW107
Zoro # G707168277
product price: $117.45
/pk 10, $11.75/ea
Free Shipping & Returns
$117.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 4" x 2-1/2"
- Finish Pre-Galvanized
- Application Sheet Metal Box, Enclosures, or Cabinets
- Type Reducing Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW107
- Zoro # G707168277
- UPC # 781002301967
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 4" x 2-1/2" |
Outside Dia. | 4" |
Inside Dia. | 2-1/2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Type | Reducing Washer |
Material | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mortise Bolt Bright Brass (MB175U3)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14GUG32BA)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW4-B)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV18-6Q)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Plastic Bushing, 100PK (PB50)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Straight Insulated Steel Liquid Tight Connector (SL250I)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Entrance Cap (Clamp On) (EC350)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- L.H. Dottie Conduit Fittings