Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 4'' x 2-1/2'' Reducing Bushing
Mfr # R374
Zoro # G007168229
product price: $82.54
/ea
Free Shipping & Returns
$82.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2-1/2"
- Outside Dia. 4"
- Material Zinc Alloy
- For Use With Rigid/IMC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R374
- Zoro # G007168229
- UPC # 781002305835
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 2-1/2" |
Outside Dia. | 4" |
Details
Item - Reducing Bushings | Reducing Bushing |
Material | Zinc Alloy |
For Use With | Rigid/IMC Conduit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 475mm PL, T95 (250-S5M-475)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- DAYTON Pillow Block Bearing, Sleeve, 1" Bore (1F618)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM3714T)
- L.H. DOTTIE L.H. Dottie 1/2'' x 3/8'' Reducing Bushing, 100PK (R351)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Bushing, 50PK (R354)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Bushing, 10PK (R366)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Bushing (R370)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- L.H. Dottie Bushings