Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 4'' x 1/2'' Reducing Washer, 10PK
Mfr # RW101
Zoro # G307167977
product price: $117.45
/pk 10, $11.75/ea
Free Shipping & Returns
$117.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 4" x 1/2"
- Finish Pre-Galvanized
- Material Steel
- Type Reducing Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW101
- Zoro # G307167977
- UPC # 781002301899
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 4" x 1/2" |
Outside Dia. | 4" |
Inside Dia. | 1/2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Material | Steel |
Type | Reducing Washer |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Protek Single-Door Fan Packages, 48.54x2 (PTRS482424G3)
- AMPHENOL ER 2C 2#16S PIN RECP LINE (MS3101A12S3P)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE3A010H7)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK (NLT50)
- L.H. DOTTIE L.H. Dottie 1'' Straight Die Cast Liquid Tight Connector, 5PK (LT100)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Washer, 10PK (RW108)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL300)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SG)
- L.H. Dottie Conduit Fittings