Shop All Pipe Saddles & Shields
L.H. Dottie
L.H. Dottie 4'' x 100' Pipe Wrap (10 Mil), 12PK
Mfr # 410
Zoro # G007167963
product price: $272.64
/pk 12, $22.72/ea
Free Shipping & Returns
$272.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride
- Color Black
- Type Pipe Wrap
- Width 4"
- Length 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 410
- Zoro # G007167963
- UPC # 781002281429
- Country of Origin Taiwan, Province of China
- Category Pipe Saddles & Shields
Dimensions
Width | 4" |
Length | 100' |
Details
Material | Polyvinyl Chloride |
Color | Black |
Type | Pipe Wrap |
Gauge | 10 mil |
Finish | Matte |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Spot Resist Stainless (3942SRS)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36215)
- CHICAGO FAUCET 4 In. Cover Plate with Stud Mount (2200-112KJKCP)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, S/T (TBB1005CPFG)
- L.H. DOTTIE L.H. Dottie 1'' x 100' Pipe Wrap (10 Mil), 48PK (110)
- L.H. DOTTIE L.H. Dottie 2'' x 100' Pipe Wrap (10 Mil), 24PK (210)
- L.H. DOTTIE L.H. Dottie 2'' x 100' Pipe Wrap (20 Mil), 24PK (220)
- DURAVENT ELBOW 45 DEG 6""BLK PIPE (6DBK-E45)
- ANVIL Insulation Protect Shield, 3/4 To 1 1/2In (0500340021)
- SMITH-BLAIR DI Body, Dual Wide SS Straps, Epoxy Coated Service Saddle (317-00069014-000)
- SMITH-BLAIR DI Body, Dual Bale, Epoxy Coated, Service Saddle (313-00066314-000)
- L.H. Dottie Plumbing Accessories