Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 4'' x 1-1/4'' Reducing Washer, 10PK
Mfr # RW104
Zoro # G407167938
Free Shipping & Returns
$117.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 4" x 1-1/4"
- Finish Pre-Galvanized
- Material Steel
- Application Sheet Metal Box, Enclosures, or Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # RW104
- Zoro # G407167938
- UPC # 781002301950
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 4" x 1-1/4" |
Inside Dia. | 1-1/4" |
Outside Dia. | 4" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Material | Steel |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Type | Reducing Washer |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON DEERFIELD Beveled Glass Mirror Switch Wall Plate (9MC101)
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- L.H. DOTTIE L.H. Dottie 1/2'' Weathertight Hub, 10PK (WTH50)
- L.H. DOTTIE L.H. Dottie 3'' x 1'' Reducing Washer, 10PK (RW83)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Washer, 10PK (RW109)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK (NLT50)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- CALBRITE Connector, 45 deg., 3/4in., Internal Insul (S60700FC45)
- L.H. Dottie Conduit Fittings