Shop All Cable Ties
L.H. Dottie
L.H. Dottie 4'' UV Black Standard Duty Cable Tie, 100PK
Mfr # DT4B
Zoro # G707168574
product price: $7.13
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.26
$14.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb/f
- Max. Bundle Dia. Min: 0.12" - Max: 1.85"
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Standards UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DT4B
- Zoro # G707168574
- UPC # 781002505044
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 3.94" |
Width | 0.10" |
Max. Bundle Dia. | Min: 0.12" - Max: 1.85" |
Details
Color | UV Black |
Item | Standard Duty Cable Tie |
Tensile Strength | 18 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638 |
Locking Style | Nylon Pawl |
Thickness | 0.042 in |
Application | Used to Bundle, Secure and Identify |
Features | Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6, UV Resistant |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T148GVWK)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Standard Duty Cable Tie, 100PK (DT6B)
- L.H. DOTTIE L.H. Dottie 11'' UV Black Standard Duty Cable Tie, 100PK (DT11B)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie w/ Mounting Hole, 100PK (DTMP6)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- L.H. DOTTIE L.H. Dottie 8'' Natural Standard Duty Cable Tie, 100PK (DT6)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S24FG-TA)
- L.H. Dottie Cable Ties