Shop All Pipe Supports
L.H. Dottie
L.H. Dottie 4' Rooftop Pipe Support
Mfr # DPS
Zoro # G107168389
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS/ASA
- Pipe Size 4'
- Max. Load 130 lbs/in
- Max. Temp. 212 Degrees F
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # DPS
- Zoro # G107168389
- UPC # 781002849322
- Country of Origin Japan
- Category Pipe Supports
Dimensions
Pipe Size | 4' |
Width | 4" |
Length | 4' |
Height | 4" |
Rod Size | 3/8" |
Details
Item | Pipe Support |
Material | ABS/ASA |
Max. Load | 130 lbs/in |
Max. Temp. | 212 Degrees F |
Color | Green |
Standards | UL Listed & ISO Certified |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size (420012)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (897-375-010)
- HYDRA-ZORB Strut Mount Cushion Clamp, 7/8" OD Tube, 316SS (100087-4-655)
- NUSTEEL NuSteel CA322-5 Horizon 3 Tone Copper Tumbler (CA322-5)
- L.H. DOTTIE L.H. Dottie 8'' Rooftop Pipe Support, 9PK (DPS8)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- ZURN Solid 8" to C Ring Pipe Support (P6000-YK8)
- ANVIL 281 BLK CONCRETE WEDGE INSERT (0500210703)
- ANVIL Pipe Roll Stand, Cast Iron, 8 To 10 In (0500181060)
- ANVIL 194 NO1 LGHT BLK STL WLD BRKT (0500086111)
- ZURN Bend Support, Tube, 3/4 In, Plastic (QHPBS4)
- L.H. Dottie Pipe Supports