Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 4'' Rigid Strut Clamp, 50PK
Mfr # SC400R
Zoro # G507168712
product price: $291.40
/pk 50, $5.83/ea
Free Shipping & Returns
$291.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 4"
- For Use With Rigid Conduit
- Finish Electrogalvanized
- Includes Keps Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SC400R
- Zoro # G507168712
- UPC # 781002817284
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 3/8"-16 x 1-1/4" |
Size | 4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 4" |
For Use With | Rigid Conduit |
Finish | Electrogalvanized |
Includes | Keps Nut |
Load Rating | 1000 lbs |
Type | Strut Clamp |
Conduit Type | Rigid |
Thickness | 11 ga |
Style/Type | Rigid Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-10)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 bk UL/CSA 10m (7000-08061-6111000)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Two Hole Pipe Strap, 100PK (HW405)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole Pipe Strap, 100PK (HW404)
- L.H. DOTTIE L.H. Dottie 1/4'' One Hole Co-Axial Strap, 100PK (TW14)
- L.H. DOTTIE L.H. Dottie 3'' Two Hole Pipe Strap, 25PK (HW408)
- RACO Strap, Nailup, 1/2 Emt, 3/8 Flex/Ac, Stl (2252)
- L.H. Dottie Conduit Clamps & Hangers