Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 4'' Rigid Conduit Locknut, 25PK
Mfr # LN400
Zoro # G907165502
product price: $134.05
/pk 25, $5.36/ea
Free Shipping & Returns
$134.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 4"
- Finish Zinc Plated
- Connection Threaded
- Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LN400
- Zoro # G907165502
- UPC # 781002123101
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Trade Size | 4 in |
Outside Dia. | 5-1/4" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Zinc Plated |
Connection | Threaded |
Thickness | 3/16" |
Material | Steel |
For Use With | Threaded IMC & Rigid Conduit |
Type | Locknut |
Application | Fastens or Secures Conduit Into a Box or Panel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Self-Gripping Cable Ties (Assorted 40-Pack) Multi-Color - Reusable Hook and Loop Ties (A440-48MC)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- L.H. DOTTIE L.H. Dottie 1'' Entrance Cap (Clamp On), 25PK (EC100)
- L.H. DOTTIE L.H. Dottie 4'' x 2-1/2'' Reducing Washer, 10PK (RW107)
- L.H. DOTTIE L.H. Dottie 3/4'' No Thread Connector, 25PK (NT75)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Straight Steel Liquid Tight Connector (SL300I)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight PVC Liquid Tight Connector, 5PK (NLT125)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Washer, 25PK (RW62)
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- L.H. Dottie Conduit Fittings