Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK
Mfr # TW400
Zoro # G407167976
product price: $85.15
/pk 10, $8.52/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 4"
- For Use With EMT & Rigid Conduit
- Finish Zinc Plated
- Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TW400
- Zoro # G407167976
- UPC # 781002277293
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/4" |
Length | 6-3/16" |
Size | 4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 4" |
For Use With | EMT & Rigid Conduit |
Finish | Zinc Plated |
Conduit Type | EMT/Pipe |
Standards | UL Listed |
Type | One Hole Strap |
Load Rating | 50 lbs |
Thickness | 7 ga |
Style/Type | Electrical Metallic Tubing (EMT) || Pipe |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Non Hinged Clamp (A060604)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- L.H. DOTTIE L.H. Dottie 1/2'' Two Hole EMT Strap, 250PK (TW301)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole Pipe Strap, 100PK (HW50)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Strut Clamp, 50PK (SC50U)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH125B)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT & 1/2'' Pipe Nail Strap, 100PK (D12)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S610001S00)
- L.H. Dottie Conduit Clamps & Hangers