Shop All Cable Ties
L.H. Dottie
L.H. Dottie 4'' Natural Standard Duty Cable Tie, 100PK
Mfr # DT4
Zoro # G507168880
Sold in multiples of 2 for $14.26
$14.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb/f
- Max. Bundle Dia. Min: 0.12" - Max: 1.85"
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Standards UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # DT4
- Zoro # G507168880
- UPC # 781002500049
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 3.94" |
Width | 0.10" |
Max. Bundle Dia. | Min: 0.12" - Max: 1.85" |
Details
Color | Natural |
Item | Standard Duty Cable Tie |
Tensile Strength | 18 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638 |
Locking Style | Nylon Pawl |
Thickness | 0.042 in |
Application | Used to Bundle, Secure and Identify |
Features | Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2R-A2)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW363)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Standard Duty Cable Tie, 100PK (DT6B)
- L.H. DOTTIE L.H. Dottie 4'' UV Black Standard Duty Cable Tie, 100PK (DT4B)
- L.H. DOTTIE L.H. Dottie 36'' Natural Heavy Duty Cable Tie, 50PK (DT36H)
- L.H. DOTTIE L.H. Dottie 36'' UV Black Heavy Duty Cable Tie, 50PK (DT36HB)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- L.H. Dottie Cable Ties