Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket
Mfr # LR400CG
Zoro # G907165830
Free Shipping & Returns
$671.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LR
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 308 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # LR400CG
- Zoro # G907165830
- UPC # 781002107804
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 4" |
Size | 4 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | LR |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 308 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Max. Ambient Temp. | 226 Degrees F |
Color | Gray |
Standards | UL & CSA Listed |
Style/Type | LR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 9 ft, SJTW, 14/3 (PS913163)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- L.H. DOTTIE L.H. Dottie 1/2'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T50CG)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- L.H. DOTTIE L.H. Dottie 4'' LB Threaded Conduit Body w/ Cover & Gasket (LB400CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR125CG)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- L.H. Dottie Conduit Bodies & Covers