Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 4'' Insulated Ground Bushing w/ Lay In Lug, 2PK
Mfr # GBL400
Zoro # G107165722
product price: $83.77
/pk 2, $41.89/ea
Free Shipping & Returns
$83.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc/Aluminum
- Conduit Size 4"
- Connection Threaded
- Trade Size 4 in
- Material Aluminum/Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GBL400
- Zoro # G107165722
- UPC # 781002104452
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Trade Size | 4 in |
Details
Conduit Fitting Material | Zinc/Aluminum |
Connection | Threaded |
Material | Aluminum/Copper |
Type | Insulated Ground Bushing |
For Use With | Rigid/IMC Conduit |
Insulation Type | Nylon Insulator |
Application | Terminates Threaded Rigid Conduit/IMC To an Enclosure |
Standards | UL Listed |
Style - Connector | Lay In Lug |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125GRB)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 4 Poles, 5 Wires, 75kA (STP480YN07M)
- TRIPP LITE Power Strip, 4-Outlet, Vertical, 6ft cord (PS240406)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Washer, 10PK (RW86)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Plastic Bushing, 25PK (EMTB125)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK (PB200)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- L.H. DOTTIE L.H. Dottie 3/8'' Straight PVC Liquid Tight Connector, 25PK (NLT38)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Mal Iron, 2In (UNY200NR)
- L.H. Dottie Conduit Fittings