Shop All Carbon Steel Angles
L.H. Dottie
L.H. Dottie 4 Hole Bent 45 Degree Closed Angle Fitting, 25PK
Mfr # SAF445C
Zoro # G307166659
product price: $424.16
/pk 25, $16.97/ea
Free Shipping & Returns
$424.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle Bent 45 Degrees Closed
- Material Carbon Steel
- Length 3-1/16"
- Finish Electrogalvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SAF445C
- Zoro # G307166659
- UPC # 781002817574
- Country of Origin China
- Category Carbon Steel Angles
Dimensions
Length | 3-1/16" |
Details
Item | Angle Fitting |
Angle | Bent 45 Degrees Closed |
Material | Carbon Steel |
Finish | Electrogalvanized |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.220" Thick (BULK-PS-PC-605)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 7/8 in Inside Dia, 1 in Outside Dia (BULK-PT-PETG-7)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3/8" Thick (BULK-PS-UHMW-367)
- MILWAUKEE TOOL 3/8 in. Shank Small Threaded Arbor with Cobalt Pilot Bit for 11/16 in. - 1-1/8 in. HOLE DOZER with Carbide Teeth Hole Saws (49-56-7110)
- L.H. DOTTIE L.H. Dottie 4 Hole Bent 45 Degree Open Angle Fitting, 15PK (SAF445)
- L.H. DOTTIE L.H. Dottie 6 Hole Universal 90 Degree Angle Fitting, 15PK (SAFU690)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7636)
- ONLINEMETALS 2.5" x 2.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9934)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1 in W (ha.125x1-72)
- ONLINEMETALS 2.5" x 2.5" x 0.375" Carbon Steel Angle A36 Hot Rolled (9937)
- L.H. Dottie Carbon Steel Angles