Shop All Bolt & Screw Extractors
L.H. Dottie
L.H. Dottie #4 - #7 ProExtract-It Bit
Mfr # GB47R
Zoro # G607168308
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw & Bolt Extractor
- Finish Blue Zinc
- Shank Size 1/4"
- Features Self Centering Tip Eliminates Walking, All-in-One Design
- Material M2 High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # GB47R
- Zoro # G607168308
- UPC # 781002819684
- Country of Origin Taiwan, Province of China
- Category Bolt & Screw Extractors
Dimensions
Shank Size | 1/4" |
Screw Size | #4 - #7 |
Overall Length (In.) | 2" |
Details
Type | Screw & Bolt Extractor |
Finish | Blue Zinc |
Features | Self Centering Tip Eliminates Walking, All-in-One Design |
Material | M2 High Speed Steel |
Application | Removes Screws #4 to #7 with Damaged Heads & Broken Bolts #10 (5mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELLIFT Drywall Lift, 11 ft., 150 lb. Capacity (138-2)
- GREENLEE Cable Roller Guide (CR25)
- LENOX 7-1/4" L x Metal Cutting Reciprocating Saw Blade (22757OSB624R)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (97890QPB144420)
- L.H. DOTTIE L.H. Dottie #0 - #3 ProExtract-It Bit (GB03R)
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- IRWIN Screw Extractor+Bit No.6 (53706)
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- WESTWARD Screw Extractor Spiral Flute Size #4 (2RUP2)
- EAZYPOWER Damaged Screw Remover, No.1 to No.3, PK3 (82682)
- PROTO Screw Extractor Set, 1/8-1 In, 10 Piece (J9500B)
- L.H. Dottie Bolt & Screw Extractors