Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #4 & #5 Hex Pin Insert Bit
Mfr # 73TR3
Zoro # G707166419
product price: $19.36
/ea
$19.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Installs Hex Pin Screws
- Bit Style Tamperproof
- Overall Bit Length 1"
- Shank Shape Hex
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 73TR3
- Zoro # G707166419
- UPC # 781002227335
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1" |
Shank Size | 1/4" |
Drive Size | #4-5 |
Details
Application - Tools | Installs Hex Pin Screws |
Bit Style | Tamperproof |
Shank Shape | Hex |
Drive Type | Hex Pin |
Type | Insert Bit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91281-05-02)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-124W)
- OSG Spiral Point Tap, Plug, 3 (2831808)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- CENTURY DRILL & TOOL Pozi Insert Screwdriving Bit, 2, 1in. (69182)
- L.H. Dottie Screwdrivers and Nutdrivers