Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 4-1/2'' x 1/4'' High Speed Steel Pilot Drill
Mfr # VPD4N
Zoro # G307168110
product price: $6.54
/ea
Sold in multiples of 2 for $13.08
$13.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Number of Flutes Three
- Application Hole Drilling
- Bit Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # VPD4N
- Zoro # G307168110
- UPC # 781002285458
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 4-1/2" |
Bit Dia. | 1/4" |
Details
Number of Flutes | Three |
Application | Hole Drilling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .135 HSS Chucking Reamer Straight Flute Straight Shank (5474436)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1019UM)
- V-8 TOOLS 1/2" Drive Crowfoot Wrench Set, Metric, Open End, Full Polish (7917)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 4 13/16 in L (54TM39)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- L.H. DOTTIE L.H. Dottie 1/4'' High Speed Steel Drill (Carded) (HS16C)
- L.H. DOTTIE L.H. Dottie 1/2'' High Speed Steel Drill (Carded) (HS32C)
- L.H. DOTTIE L.H. Dottie 27/64'' High Speed Steel Drill (Carded) (HS27C)
- L.H. DOTTIE L.H. Dottie 15/32'' High Speed Steel Drill (Carded) (HS30C)
- DRILL AMERICA #16 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN16)
- L.H. Dottie High Speed Jobber Drill Bits