Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 4-1/2''-6'' Bronze Bare Ground Clamp, 5PK
Mfr # 1002
Zoro # G407166184
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Bronze
- Wire Size - Grounding 10 SOL - 2 STR
- Standards UL & CSA Listed
- Application Connects Bare Copper Wire to Galvanized Steel Water Pipe or Copper Tubing for Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 1002
- Zoro # G407166184
- UPC # 781002100287
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 2 STR |
Pipe Size | 4-1/2 to 6 in. |
Details
Type - Grounding Connector | Ground Clamp |
Material | Bronze |
Standards | UL & CSA Listed |
Application | Connects Bare Copper Wire to Galvanized Steel Water Pipe or Copper Tubing for Grounding |
Industry Standards | Underwriters Laboratories (UL) |
Range | 10 SOL to 2 STR |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N20)
- EZ-PATH Series 33 Ez Path Single Wall Plate (EZP133W)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, White, Color-Coded PVC Insulation (C2016A.12.02)
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Ground Clamp w/ 1/2'' Hub, 25PK (29H)
- L.H. DOTTIE L.H. Dottie 1/2'' Ground Rod Clamp, 50PK (GR12)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Armored Ground Clamp w/ Swivel, 25PK (26SWV)
- L.H. DOTTIE L.H. Dottie Ground Clip, 100PK (GC)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- L.H. Dottie Ground Rods & Clamps