Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK
Mfr # 1103
Zoro # G407166276
Free Shipping & Returns
$344.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Wire Size - Grounding 8 SOL - 4 STR
- Material Bronze
- Standards UL & CSA Listed
- Application Connects Bare or Armored Copper Wire to Steel Water Pipe For Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 1103
- Zoro # G407166276
- UPC # 781002110484
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 8 SOL - 4 STR |
Pipe Size | 4-1/2 to 6 in. |
Details
Type - Grounding Connector | Ground Clamp |
Material | Bronze |
Standards | UL & CSA Listed |
Application | Connects Bare or Armored Copper Wire to Steel Water Pipe For Grounding |
Range | 8 SOL to 4 STR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATR)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57-30LE22-AA)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- L.H. DOTTIE L.H. Dottie 1'' Bronze Hub, 10PK (HUB100L)
- L.H. DOTTIE L.H. Dottie Ground Clip, 100PK (GC)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Ground Clamp w/ 1/2'' Hub, 25PK (29H)
- L.H. Dottie Ground Rods & Clamps