Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie 3/9'' Hex Pin Insert Bit
Mfr # 73TR9
Zoro # G007167055
$19.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Installs Hex Pin Screws
- Bit Style Tamperproof
- Overall Bit Length 1"
- Drive Size 3/8"
- Type Insert Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 73TR9
- Zoro # G007167055
- UPC # 781002227397
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1" |
Drive Size | 3/8" |
Details
Application - Tools | Installs Hex Pin Screws |
Bit Style | Tamperproof |
Type | Insert Bit |
Shank Shape | Hex |
Drive Type | Hex Pin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10726)
- RDX 13/32 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 13/32)
- CURRENT TOOLS 4" Knock-Out Punch (1572)
- JET Retaining Ring, For Use With MfrNo414450 (7015-211)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- EAT-IN Torx Bit Set (EA96489)
- L.H. Dottie Screwdriver Bits