Shop All Auger Drill Bits
L.H. Dottie
L.H. Dottie 3/8'' x 72'' Flex-A-Bit
Mfr # FB3872
Zoro # G507186716
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Diameter 3/8 in
- Size 3/8 in x 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # FB3872
- Zoro # G507186716
- UPC # 781002370055
- Country of Origin Taiwan, Province of China
- Category Auger Drill Bits
Dimensions
Length | 72 in |
Diameter | 3/8 in |
Size | 3/8 in x 72 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 26-1/4" Tool Control Foam, Black/Red (DIYBK)
- STANLEY Utility Knife Utility, 6 in L (10-079)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMX, 2, Carbide (WCMX 21.52 UD2)
- MAKITA Shear, 18V DC, Brushless 14 ga (XSJ04Z)
- L.H. DOTTIE L.H. Dottie 3/4'' x 72'' Flex-A-Bit (FB7572)
- L.H. DOTTIE L.H. Dottie 13/16'' x 18'' Ship Auger Bit (1813)
- L.H. DOTTIE L.H. Dottie 5/8'' x 6'' Ship Auger Bit (610)
- IRWIN Power Pole Auger Bit, 13/16 In, 29 In L (47013)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- IRWIN BIT DRILL 5/16"" SPEEDBOR (88805)
- IRWIN BIT DRILL 1"" SPEEDBOR (88816)
- L.H. Dottie Drill Bits