Shop All Screwdriver Accessories
L.H. Dottie
L.H. Dottie 3/8'' x 4'' Socket Adapter Extension
Mfr # SHA384
Zoro # G207168623
$17.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Shank Size 1/4"
- Drive Type Socket Adapter
- Length 4"
- Shank Type Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SHA384
- Zoro # G207168623
- UPC # 781002231202
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 3/8" |
Shank Size | 1/4" |
Length | 4" |
Details
Item | Socket Adapter Extension |
Drive Type | Socket Adapter |
Shank Type | Quick Change |
Application | General Fastening |
Shank Shape | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 4 (313537)
- BONDHUS 6mm Hex T-Handle - 14" (356mm) Length (16468)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia (FGF-375-093X)
- VAUGHAN & BUSHNELL TC308 8OZ HAMMER-HICKORY (153-30 *)
- L.H. DOTTIE L.H. Dottie 3/8'' x 2'' Socket Adapter Extension (SHA382)
- XCELITE Spline Blade, Bristol 6-Flute, .069" (9963N)
- PROTO Phillips Screw Starter - 5-3/4" (J9884)
- EAZYPOWER Socket Adapter, 1/4 Hex to 1/4 Sq., 2 In (73348)
- STARRETT Blade for Screwdriver, .025"/0.6mm (PT02449AA)
- WIHA Square Adapter Blade For 1/4" Sockets (28582)
- DEWALT 1/4" Hex Shank Socket Adapter 25 pack (DW2541IRB)
- L.H. Dottie Screwdrivers and Nutdrivers