Shop All Screwdriver Accessories
L.H. Dottie
L.H. Dottie 3/8'' x 3'' Socket Adapter Extension
Mfr # SHA383
Zoro # G007168915
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Shank Size 1/4"
- Drive Type Socket Adapter
- Shank Shape Hex
- Application General Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SHA383
- Zoro # G007168915
- UPC # 781002231172
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 3/8" |
Shank Size | 1/4" |
Length | 3" |
Details
Item | Socket Adapter Extension |
Drive Type | Socket Adapter |
Shank Shape | Hex |
Application | General Fastening |
Shank Type | Quick Change |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122000)
- CRAFTSMAN 3/8" Drive Socket Wrench Set Metric 24 Pieces 8 mm to 19 mm , Full Polish (CMMT12011)
- BOJO TOOLS Angled Scraper (ATH-10-UNGL)
- L.H. DOTTIE L.H. Dottie 3/8'' x 2'' Socket Adapter Extension (SHA382)
- L.H. DOTTIE L.H. Dottie 3/8'' x 4'' Socket Adapter Extension (SHA384)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81195)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- DEWALT #10 Replacement Drill Bit & Countersink (DW2712)
- L.H. Dottie Screwdriver Accessories