Shop All Screwdriver Accessories
L.H. Dottie
L.H. Dottie 3/8'' x 2'' Socket Adapter Extension
Mfr # SHA382
Zoro # G207169026
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Shank Size 1/4"
- Drive Type Socket Adapter
- Length 2"
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SHA382
- Zoro # G207169026
- UPC # 781002231141
- Country of Origin China
- Category Screwdriver Accessories
Dimensions
Drive Size | 3/8" |
Shank Size | 1/4" |
Length | 2" |
Details
Item | Socket Adapter Extension |
Drive Type | Socket Adapter |
Shank Shape | Hex |
Shank Type | Quick Change |
Application | General Fastening |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3PK 18T Band Saw Blade (PTB4418)
- HHIP 8 X 6 X 5" Webbed Slotted Angel Plate (3402-0309)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/16 x 1/2 " L.170 mm (40432832)
- WIDIA Straight Flute Hand Tap , 3/8"-24 , Taper , 4 Flutes, UNC (11616)
- L.H. DOTTIE L.H. Dottie 3/8'' x 4'' Socket Adapter Extension (SHA384)
- APEX TOOL GROUP Apex Ex-370-6, Weight Is Less Than A Lb (EX-370-6)
- DEWALT Socket Adapter, 1/4 Hex to 1/2 Sq. (25 Pack) (DW2547IRB)
- XCELITE Spline Blade, Bristol 6-Flute, .069" (9963N)
- DEWALT 1/4" Hex Shank Socket Adapter 25 pack (DW2541IRB)
- XCELITE Black Tee Handle For Series 99 Blades (994BKN)
- XCELITE Spline Blade, Bristol 6-Flute, .072" (9964N)
- L.H. Dottie Screwdrivers and Nutdrivers