Shop All Nut Drivers
L.H. Dottie
L.H. Dottie 3/8'' x 2-9/16'' Magnetic Nut Driver (Carded)
Mfr # MT38LC
Zoro # G907168381
product price: $20.78
/ea
$20.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 2-9/16"
- Drive Size 3/8"
- Fastening Tool Material S2 Steel
- Application - Tools General Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MT38LC
- Zoro # G907168381
- UPC # 781002818892
- Country of Origin China
- Category Nut Drivers
Dimensions
Shank Size | 1/4" |
Overall Length | 2-9/16" |
Drive Size | 3/8" |
Details
Fastening Tool Material | S2 Steel |
Application - Tools | General Fastening |
Finish | Sand Blasted |
Nut Driver Shank Style | Quick Change |
Item | Magnetic Hex Tool |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Housing, Roller 1224 (26747)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20517)
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- BETA Metric Plain Hex Male Key, 4 mm Tip Size, 7 in Long, 3 in Short (951)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- L.H. DOTTIE L.H. Dottie 3/8'' Concrete Rod Hanger Installation Tool (SCP38)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Hanger Screw Installation Tool (HBT)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- L.H. DOTTIE L.H. Dottie 1/4'' Concrete Rod Hanger Installation Tool (SCP14)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Hex Drive System (DLMPHD)
- MOODY TOOL Metric Hex Driver, ESD Short, 1.5mm (51-2074)
- L.H. Dottie Screwdrivers and Nutdrivers