Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 3/8'' x 1200' Yellow Polypropylene Pull Rope
Mfr # 38120
Zoro # G107168488
product price: $305.34
/ea
Free Shipping & Returns
$305.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1200'
- Color Yellow
- Size 3/8" x 1200'
- Material Polypropylene
- Features High Visbility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 38120
- Zoro # G107168488
- UPC # 781002613220
- Country of Origin Viet Nam
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 1200' |
Size | 3/8" x 1200' |
Details
Color | Yellow |
Material | Polypropylene |
Features | High Visbility |
Type | Pull Rope |
Application | Pulls Wire Through Conduit and Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING Carbide Bell Hanger Bit- 3/8"x 24" (BELLC3824)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + Large Tool Box + Tool Box, Polymer, Black/Red, 22 in W x 19 in D (48-22-8424, 48-22-8425, 48-22-8426)
- IDEAL 7 in Wire Stripper 22 to 10 AWG (45-092)
- KO-KEN Socket 1.3/8 6 Point 47mm 1/2 Sq. Drive (4400A-1.3/8)
- L.H. DOTTIE L.H. Dottie 1'' x 450' Nylon Line Package, 5PK (LP100450)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- L.H. DOTTIE L.H. Dottie 1/4'' x 600' Yellow Polypropylene Pull Rope (1460)
- L.H. DOTTIE L.H. Dottie 5/8'' x 500' Pull Line Measuring Tape (DWP501)
- L.H. DOTTIE L.H. Dottie 1/4'' Replacement Pulling Hook (QSPH25)
- L.H. DOTTIE L.H. Dottie 3/16'' x 1200' Yellow Polypropylene Pull Rope (36120)
- KLEIN TOOLS Wide Steel Fish Tape, 1/4-Inch x 25-Foot (56335)
- L.H. Dottie Electrical Tools