Shop All Nut Drivers
L.H. Dottie
L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded)
Mfr # MT38C
Zoro # G207168531
product price: $17.83
/ea
$17.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 1-3/4"
- Application - Tools General Fastening
- Drive Size 3/8"
- Fastening Tool Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MT38C
- Zoro # G207168531
- UPC # 781002818885
- Country of Origin China
- Category Nut Drivers
Dimensions
Shank Size | 1/4" |
Overall Length | 1-3/4" |
Drive Size | 3/8" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Steel |
Finish | Sand Blasted |
Nut Driver Shank Style | Quick Change |
Item | Magnetic Hex Tool |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Swivel Post Snug (657H)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWANGFT40SET)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- MILWAUKEE TOOL 10 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8812)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Hex Drive System (DLMPHD)
- L.H. DOTTIE L.H. Dottie 3/8'' Concrete Rod Hanger Installation Tool (SCP38)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Hanger Screw Installation Tool (HBT)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- L.H. DOTTIE L.H. Dottie 1/4'' Concrete Rod Hanger Installation Tool (SCP14)
- GREY PNEUMATIC SKT 1/2" DRIVE X 7/16" HEX DRIVER 6" LEN (GP29146F)
- CTA MANUFACTURING Flex Nut Driver - 8Mm (1058)
- L.H. Dottie Nut Drivers