Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/8'' Straight Steel Liquid Tight Connector, 25PK
Mfr # SL38
Zoro # G107166170
Free Shipping & Returns
$124.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 3/8"
- Finish Zinc Plated
- Connection Threaded
- For Use With Liquid Tight Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SL38
- Zoro # G107166170
- UPC # 781002667018
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Trade Size | 3/8 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threaded |
For Use With | Liquid Tight Conduit |
Material | Steel/Malleable Iron |
Application | Connects Liquid Tight Conduit Into an Enclosure |
Style - Connector | Straight |
Connector Type | Straight |
Type | Liquid Tight Connector |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- FIMCO Pressure Switch, Plastic, Size 4 3/8 (7772101)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 2 Pole, 120/240V AC (QOUR240)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- L.H. DOTTIE L.H. Dottie 2'' Straight PVC Liquid Tight Connector, 2PK (NLT200)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK (LN50)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 90 Degree Insulated Steel Liquid Tight Connector (SL90250I)
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Entrance Cap (Clamp On) (EC350)
- ABB Carlon 1/2 In. ENT End Adapter (A253DCAR)
- L.H. Dottie Conduit Fittings