Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/8'' Straight Insulated Steel Liquid Tight Connector, 25PK
Mfr # SL38I
Zoro # G107166187
product price: $132.47
/pk 25, $5.30/ea
Free Shipping & Returns
$132.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 3/8"
- Finish Zinc Plated
- Connection Threaded
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SL38I
- Zoro # G107166187
- UPC # 781002667179
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Trade Size | 3/8 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threaded |
Insulated | Yes |
Standards | UL Listed |
Type | Liquid Tight Connector |
For Use With | Liquid Tight Conduit |
Application | Connects Liquid Tight Conduit Into an Enclosure |
Material | Steel/Malleable Iron |
Style - Connector | Straight Insulated |
Connector Type | Straight |
Insulation Type | Sealing Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M123MSP)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1/2 In, PK10 (V111 1/2EG)
- EATON Proximity Sensor, PNP, 2m Cable, Inductive (E57G-30UPN22-C2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL300)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/4'' Reducing Washer, 25PK (RW74)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Steel Liquid Tight Connector, 10PK (SL75I)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Straight Steel Liquid Tight Connector (SL300I)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Locknut, 100PK (LN75)
- HALEX 3/8 in. Flexible Metal Conduit FMC Saddle Connectors (06703B)
- L.H. Dottie Conduit Fittings