Shop All Hole Saw Arbors
L.H. Dottie
L.H. Dottie 3/8'' Hex Arbor w/ Pilot Drill 1/2''-20 Thread Size
Mfr # V34
Zoro # G507166176
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 3/8"
- Shank Shape Hex
- Thread Size 1/2"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # V34
- Zoro # G507166176
- UPC # 781002285052
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Shank Size | 3/8" |
Thread Size | 1/2"-20 |
Details
Item | Arbor |
Shank Shape | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 11Pc Tamper Proof Torx Plus Bit Socket S (752032)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 3 Mount Taper, Morse Taper Shank, 3 Shank Taper (DEWA0303)
- CHICAGO PNEUMATIC Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM (CP875K)
- ECLIPSE TOOLS Manual Hex Crimper 10 AWG, 4/0 (902-604)
- L.H. DOTTIE L.H. Dottie 3/8'' Hex Arbor w/ Pilot Drill 5/8''-18 Thread Size (V35P)
- L.H. DOTTIE L.H. Dottie 1/4'' Round Arbor w/ Pilot Drill (V24K)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 3/8" Shank (49-56-7250)
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA34CT)
- SPYDER Bit Extension, 3/8 in. Shank, 12 in. L (600844)
- RELTON HS SERIES Relton Shank 1/2 x 7 Inch OAL, 3/4-10 TPI, 1/4 Inch Pilot Hole for 1.0 to 1-7/8 Inch Dia, 3-Flats (HS-S4)
- STANLEY Arbor For Hole Saws From 9/16 In. To 1-3/16 In. (1779774)
- L.H. Dottie Hole Saws & Cutters