Shop All Anchor Setting Tools
L.H. Dottie
L.H. Dottie 3/8'' Drop-In Anchor Setting Tool
Mfr # AT38
Zoro # G507186747
$18.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Tool Type Anchor Setting Tool
- Application Installs DA38/DAS38 Drop In Anchor
- Size 3/8"
- Finish Zinc Plated
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # AT38
- Zoro # G507186747
- UPC # 781002276357
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Size | 3/8" |
Details
Anchor Tool Type | Anchor Setting Tool |
Application | Installs DA38/DAS38 Drop In Anchor |
Finish | Zinc Plated |
Material | Carbon Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1300)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 39/64 (C20739)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- WESTWARD 1/4 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LYC8)
- L.H. DOTTIE L.H. Dottie 8-32 Machine Screw Anchor Setting Tool (ST2)
- L.H. DOTTIE L.H. Dottie 1/2'' Drop-In Anchor Setting Tool (AT50)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Machine Screw Anchor Setting Tool (ST8)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Machine Screw Anchor Setting Tool (ST7)
- L.H. DOTTIE L.H. Dottie 5/16''-18 Machine Screw Anchor Setting Tool (ST6)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- DEWALT Drop-in Anchor Setting Tool, 3/4 In (06313-PWR)
- L.H. Dottie Anchor Setting Tools