Shop All Nut Drivers
L.H. Dottie
L.H. Dottie 3/8'' Concrete Rod Hanger Installation Tool
Mfr # SCP38
Zoro # G307166413
product price: $40.53
/ea
$40.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Application - Tools Installs 3/8" Concrete Rod Hangers
- Features Quick Change
- Fastening Tool Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SCP38
- Zoro # G307166413
- UPC # 781002812180
- Country of Origin United States
- Category Nut Drivers
Details
Fastening Tool Item | Concrete Installation Tool |
Finish | Anodized |
Application - Tools | Installs 3/8" Concrete Rod Hangers |
Features | Quick Change |
Fastening Tool Material | Carbon Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Single Cut, 10 In., Black Oxide (12F835)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bits (25 Pk) (48-32-4185)
- VEGA Phillips Acr 2 Insert Bit x 1" Tin (125P2CR-TI)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS0914BF15)
- L.H. DOTTIE L.H. Dottie 1/4'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT8LC)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Hanger Screw Installation Tool (HBT)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- L.H. DOTTIE L.H. Dottie 3/8'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT38LC)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Hex Drive System (DLMPHD)
- WESTWARD Nut Driver, Metric, Hollow Round, 6.0mm (401L42)
- L.H. Dottie Nut Drivers