Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/8'' 90 Degree Insulated Die Cast Liquid Tight Connector, 10PK
Mfr # LT9038I
Zoro # G007166362
product price: $67.74
/pk 10, $6.77/ea
$67.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Die Cast
- Conduit Size 3/8"
- Connection Threaded
- Insulated Yes
- Insulation Type Sealing Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LT9038I
- Zoro # G007166362
- UPC # 781002113003
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/8" |
Trade Size | 3/8 in |
Details
Conduit Fitting Material | Zinc Die Cast |
Connection | Threaded |
Insulated | Yes |
Insulation Type | Sealing Ring |
Type | Liquid Tight Connector |
Application | Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Weatherproof Box or other Electrical Enclosures |
Style - Connector | 90 Degrees Insulated |
Material | Zinc Die Cast |
Standards | UL Listed |
For Use With | Liquid-Tight Flexible Metal and Non-Metal Type B Conduit |
Connector Type | 90 Degrees |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARLINGTON INDUSTRIES 1/2 in. Non-Metallic Liquid-Tight Push-On Connector (NMLT5-1)
- MITSUBISHI VPLB1003TPK12AA QX81 (QX81)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (IPL06-10Z)
- GARDNER BENDER Cable Wraptor, Medium (CW-T2R)
- L.H. DOTTIE L.H. Dottie 1'' EMT Plastic Bushing, 25PK (EMTB100)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- L.H. DOTTIE L.H. Dottie 4'' Insulated Ground Bushing w/ Lay In Lug, 2PK (GBL400)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Die Cast Liquid Tight Connector, 10PK (LT9050)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- HALEX Fitting Elbow Pull Rigid 1Inch (94110)
- L.H. Dottie Conduit Fittings