Shop All Anchor Setting Tools
L.H. Dottie
L.H. Dottie 3/8''-16 Machine Screw Anchor Setting Tool
Mfr # ST7
Zoro # G607186753
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Anchor Setting Tool
- Application Installs MA7 Machine Screw Anchor
- Size 3/8"
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # ST7
- Zoro # G607186753
- UPC # 781002176206
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Size | 3/8" |
Details
Anchor Tool Type | Anchor Setting Tool |
Application | Installs MA7 Machine Screw Anchor |
Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 4-1/4 Inch Clay Spade SDS-Max 18 Inch Long (SC8922)
- DEWALT Cordless Band file, 20V, 18 in, 3 lb (DCM200B)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- L.H. DOTTIE L.H. Dottie 1/2'' Drop-In Anchor Setting Tool (AT50)
- L.H. DOTTIE L.H. Dottie 1/4'' Drop-In Anchor Setting Tool (AT25)
- L.H. DOTTIE L.H. Dottie 3/4'' Drop-In Anchor Setting Tool (AT75)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Wire & Chain Plug in Head (DLMWT)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- L.H. DOTTIE L.H. Dottie 3/8'' Drop-In Anchor Setting Tool (AT38)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- L.H. Dottie Anchor Setting Tools