Shop All Nut Drivers
L.H. Dottie
L.H. Dottie 3/8''-16 Hanger Bolt Installation Tool
Mfr # EZ38
Zoro # G707165757
product price: $22.48
/ea
$22.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Application - Tools Wood Based Materials
- Fastening Tool Material Carbon Steel
- Features Industrial Quality Build
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # EZ38
- Zoro # G707165757
- UPC # 781002289562
- Country of Origin United States
- Category Nut Drivers
Details
Finish | Zinc Plated |
Fastening Tool Item | Installation Tool |
Application - Tools | Wood Based Materials |
Fastening Tool Material | Carbon Steel |
Features | Industrial Quality Build |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/64 (C09670)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/2" dia. (HS1EL-1/2-82)
- WILTON C-Clamp, 1-3/8", Steel, Extra HD, 5600 lb. (1-FC)
- L.H. DOTTIE L.H. Dottie 3/8'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT38LC)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Hex Drive System (DLMPHD)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- L.H. DOTTIE L.H. Dottie 1/4'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT8LC)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Hanger Screw Installation Tool (HBT)
- ITL 1000V Insulated Nut Driver, 3/8 inch (02333)
- L.H. Dottie Nut Drivers