Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 3/8''-1'' Bronze Bare Ground Clamp w/ Lay in Lug, 25PK
Mfr # DLI25
Zoro # G107165937
Free Shipping & Returns
$190.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Bronze
- Wire Size - Grounding 10 SOL - 2 STR
- Standards UL Listed
- Application Connects Bare Copper Wire to Galvanized Steel Water Pipe, Copper Rod or Rebar for Grounding and Bonding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # DLI25
- Zoro # G107165937
- UPC # 781002280903
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 2 STR |
Pipe Size | 3/8 to 1 in. |
Details
Type - Grounding Connector | Ground Clamp |
Material | Bronze |
Standards | UL Listed |
Application | Connects Bare Copper Wire to Galvanized Steel Water Pipe, Copper Rod or Rebar for Grounding and Bonding |
Industry Standards | Underwriters Laboratories (UL) |
Range | 10 SOL to 2 STR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50AF7)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 35A, 500V AC, Non-Indicating (A50QS35-4)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Feet For Hbl430Mif7W (HBLRFT2)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Armored Ground Clamp w/ Swivel, 25PK (26SWV)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Ground Clamp w/ 1/2'' Hub, 25PK (29H)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- L.H. Dottie Ground Rods & Clamps